Shop All Cable Clamps & Clips
Meltric
594P0N15443 HANDLE w/NPT SELF EJECTING
Mfr # 594P0N15443
Zoro # G101757107
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Cable Range Apx 1.25-1.81 in
- Metal Type Aluminum painted
- Thread Size 1 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 594P0N15443
- Zoro # G101757107
- UPC # 784474596725
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1 1/2" NPT |
Accessory Size | 4 |
Details
Color | Blue |
Material | Metal |
Cable Range | Apx 1.25-1.81 in |
Metal Type | Aluminum painted |
Description
HANDLE w/NPT SELF EJECTING METAL BLUE SIZE 4 1 1/2" NPT Apx 1.25-1.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM100-A-C)
- RACO Insulated Connector, 3 In., Straight (3522)
- NVENT HOFFMAN Panels, Fits 400x300mm, Steel (Q4030PI)
- LEVITON Straight Blade Connector, 20A, 125Vac (5369-PLC)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MELTRIC 511M3 ANGLE ADAPTER 30 DEGREE (511M3)
- KABLE KONTROL Kable Kontrol® Steel Cable Clamps - 1" Dia - Vinyl Insulated - 100 Pcs (CC-5004-C)
- Meltric Cable Clamps & Clips