Shop All Cable Clamps & Clips
Meltric
594P0N15 HANDLE w/NPT
Mfr # 594P0N15
Zoro # G401759436
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Finish Painted
- Material Metal
- Metal Type Aluminum painted
- Cable Range Apx 1.25-1.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 594P0N15
- Zoro # G401759436
- UPC # 784474010245
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 4 |
Thread Size | 1 1/2" NPT |
Dimensions | 4.67 in H x 3.22 in W x 3.22 in D |
Device Size | 1-1/2 in NPT |
Details
Color | Blue |
Finish | Painted |
Material | Metal |
Metal Type | Aluminum painted |
Cable Range | Apx 1.25-1.81 in |
Interior Volume | 18 cu in |
Suitable For Use With | DS60 Series Polyester/Metal Inlet |
Description
HANDLE w/NPT METAL BLUE SIZE 4 1 1/2" NPT Apx 1.25-1.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, 5-15P-2x 5-15R, 13A, 16AWG, 18" (P024-18N-13A-2R)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (ASG8X8X4NK)
- CONDOR USA Thermal Overload, 20 to 24A, 3 Phase, MDR3 (SK-R3/24)
- CAROL Hookup Wire, CSA TEW, UL 1015, 18 AWG, 100 ft, Blue, Color-Coded PVC Insulation (C2103A.12.07)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- MELTRIC 511P0D18443 HANDLE w/CABLE RANGE SELF EJECTING (511P0D18443)
- GARDNER BENDER Plastic Cable Clamp, 1/2", UVB Black, PK12 (PPC-1550UVB)
- Meltric Cable Clamps & Clips