Shop All Cable Clamps & Clips
Meltric
594P0N12 HANDLE w/NPT
Mfr # 594P0N12
Zoro # G201759766
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Finish Painted
- Material Metal
- Thread Size 1 1/4" NPT
- Interior Volume 18 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 594P0N12
- Zoro # G201759766
- UPC # 784474010979
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1 1/4" NPT |
Accessory Size | 4 |
Dimensions | 4.67 in H x 3.22 in W x 3.22 in D |
Device Size | 1-1/4 in NPT |
Details
Color | Blue |
Finish | Painted |
Material | Metal |
Interior Volume | 18 cu in |
Cable Range | Apx 0.88-1.38 in |
Metal Type | Aluminum painted |
Suitable For Use With | DS60 Series Polyester/Metal Inlet |
Description
HANDLE w/NPT METAL BLUE SIZE 4 1 1/4" NPT Apx 0.88-1.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90341 DPDT General Purpose Relay 50/60 Hz Double Pole Power-Power-Coil 120VAC (90341)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 15A, 600V AC, Non-Indicating (JLLS015)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FA-DP21)
- VITEC TRANSMITTER 0-1IN/SEC 4-20MA 14-30V-DC VIBRATION SENSOR (53290-00)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 713P0DP4 HANDLE w/CORD GRIP (713P0DP4)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 555P0D45 HANDLE SANTOPRENE w/CABLE RANGE (555P0D45)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- DRYCONN Wire Conn Lt Blue Bg/10 (10666)
- Meltric Cable Clamps & Clips