Shop All Cable Clamps & Clips
Meltric
594P0N10443 HANDLE w/NPT SELF EJECTING
Mfr # 594P0N10443
Zoro # G101756162
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Cable Range Apx 0.75-1.00 in
- Accessory Size 4
- Metal Type Aluminum painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 594P0N10443
- Zoro # G101756162
- UPC # 784474608299
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 4 |
Thread Size | 1" NPT |
Details
Color | Blue |
Material | Metal |
Cable Range | Apx 0.75-1.00 in |
Metal Type | Aluminum painted |
Description
HANDLE w/NPT SELF EJECTING METAL BLUE SIZE 4 1" NPT Apx 0.75-1.00 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRA ELECTRONICS BLUE VINYL BUTT CONNECTOR 22-18 GAUGE PACKAGE OF 100 (BVBC)
- ANCOR 12-10 AWG - 1/4" Nylon Ring Terminal - 25-Pack (210224)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Floor Box with Flange and Door, Nickel Plated (RF506NI)
- GAMPAK Sigma Engineered Solutions ProConnex 2 in. D Zinc-Plated Steel Electrical Conduit Locknut For Rigid/ (49106)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- MELTRIC 555P0D45 HANDLE SANTOPRENE w/CABLE RANGE (555P0D45)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- MELTRIC 713P0DP4 HANDLE w/CORD GRIP (713P0DP4)
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 2 In, PK10 (COL3209SS)
- Meltric Cable Clamps & Clips