Shop All Cable Clamps & Clips
Meltric
594P0N10 HANDLE w/NPT
Mfr # 594P0N10
Zoro # G101759583
product price: $99.55
/ea
Free Shipping & Returns
$99.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Finish Painted
- Thread Size 1" NPT
- Metal Type Aluminum painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 594P0N10
- Zoro # G101759583
- UPC # 784474331463
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1" NPT |
Accessory Size | 4 |
Device Size | 1 in NPT |
Dimensions | 4.67 in H x 3.22 in W x 3.22 in D |
Details
Color | Blue |
Material | Metal |
Finish | Painted |
Metal Type | Aluminum painted |
Cable Range | Apx 0.75-1.00 in |
Interior Volume | 18 cu in |
Suitable For Use With | DS60 Series Polyester/Metal Inlet |
Description
HANDLE w/NPT METAL BLUE SIZE 4 1" NPT Apx 0.75-1.00 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Cluster, Lampholder (14371)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 4; 12, Hinged (A808CHFL)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 2 Pole, 240/415/440V AC, B Curve (M9F21210)
- LEVITON Decora 1-Gang Nylon Rocker Decorator Wall Plate, Ivory (123-80401-0NI)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- JANDORF Stl Clamp Vyl Coat1/2Dia (61535)
- Meltric Cable Clamps & Clips