Shop All Cable Clamps & Clips
Meltric
594P0N07443 HANDLE w/NPT SELF EJECTING
Mfr # 594P0N07443
Zoro # G001757993
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Cable Range 0.438-0.812
- Accessory Size 4
- Metal Type Aluminum painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 594P0N07443
- Zoro # G001757993
- UPC # 784474037730
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 4 |
Thread Size | 3/4" NPT |
Details
Color | Blue |
Material | Metal |
Cable Range | 0.438-0.812 |
Metal Type | Aluminum painted |
Description
HANDLE w/NPT SELF EJECTING METAL BLUE SIZE 4 3/4" NPT 0.438-0.812
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 24 AWG Gauge, 0.0201" Diameter, 250 Feet (24SS316L250)
- REMINGTON INDUSTRIES 20 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 25 ft Length (CMG2003-25)
- PANDUIT 4" L Miniature Cable Tie BK PK 100 (BT1M-C0)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 40A, 250V AC, Indicating (A2D40R)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, PK25 (22CC37D0312)
- Meltric Cable Clamps & Clips