Shop All Cable Clamps & Clips
Meltric
594P0N07 HANDLE w/NPT
Mfr # 594P0N07
Zoro # G101759354
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Finish Painted
- Material Metal
- Interior Volume 18 cu in
- Cable Range Apx 0.44-0.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 594P0N07
- Zoro # G101759354
- UPC # 784474552349
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 3/4" NPT |
Accessory Size | 4 |
Dimensions | 4.67 in H x 3.22 in W x 3.22 in D |
Device Size | 3/4 in NPT |
Details
Color | Blue |
Finish | Painted |
Material | Metal |
Interior Volume | 18 cu in |
Cable Range | Apx 0.44-0.81 in |
Metal Type | Aluminum painted |
Suitable For Use With | DS60 Series Polyester/Metal Inlet |
Description
HANDLE w/NPT METAL BLUE SIZE 4 3/4" NPT Apx 0.44-0.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector, 3 Channels, Black, 10 ft.L (RFD5-10)
- LEVITON Switch Feed Thru Ivry (05410-00I)
- TEMPO COMMUNICATIONS Receiver Pe2003 (2000R)
- PANDUIT Fitting, Inside Corner, T70, Wh (T70ICWH)
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- MELTRIC 511P0D18443 HANDLE w/CABLE RANGE SELF EJECTING (511P0D18443)
- KMC Cable Clamp, 1" dia., 1" W, PK10 (CDV1617Z1)
- Meltric Cable Clamps & Clips