Shop All Cable Clamps & Clips
Meltric
594M7 ANGLE ADAPTER 70 DEGREE
Mfr # 594M7
Zoro # G601759601
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Type 70 deg
- Material Metal
- Interior Volume 50 cu in
- Accessory Size 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 594M7
- Zoro # G601759601
- UPC # 784474559218
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 4 |
Dimensions | 5.35 in H x 4.02 in W x 4.29 in D |
Details
Color | Blue |
Type | 70 deg |
Material | Metal |
Interior Volume | 50 cu in |
Metal Type | Zamak |
Description
ANGLE ADAPTER 70 DEGREE METAL BLUE SIZE 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, X, 3/4 In. (GECXT-2M)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2.5" x 10ft- Black (BSRW-J-250-10-BK)
- PANDUIT Surface Raceway, LD5 Low Volt. Single Channel, International Gray, 1 FT (6-Pack) (LD5IG6-A)
- RELIANCE CONTROLS Outdoor Power Inlet Box, 30 Amps (PB30)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- MELTRIC 511M3 ANGLE ADAPTER 30 DEGREE (511M3)
- ZORO SELECT Clamp, OD 2 1/2 In, 3/4 In W, Vinyl, PK5 (COV4113Z1)
- Meltric Cable Clamps & Clips