Shop All Cable Clamps & Clips
Meltric
594M3 ANGLE ADAPTER 30 DEGREE
Mfr # 594M3
Zoro # G501759251
product price: $89.59
/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Type 30 deg
- Interior Volume 18 cu in
- Metal Type Aluminum painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 594M3
- Zoro # G501759251
- UPC # 784474010238
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 4 |
Dimensions | 5.38 in H x 4 in W x 2.61 in D |
Details
Color | Blue |
Material | Metal |
Type | 30 deg |
Interior Volume | 18 cu in |
Metal Type | Aluminum painted |
Description
ANGLE ADAPTER 30 DEGREE METAL BLUE SIZE 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Hour Meter, DC, 2 Holes, Flush, Polymer (732-0002)
- RACO Electrical Box, 18 cu in, Ceiling Box, Steel, Round (7307)
- TECHFLEX SleevIng, 0.250 In., 4 ft. L, Silver (T6F0.25SV)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGC-2-R)
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- Meltric Cable Clamps & Clips