Shop All Cable Clamps & Clips
Meltric
593P0N12443 HANDLE w/NPT SELF EJECTING
Mfr # 593P0N12443
Zoro # G401756855
product price: $98.59
/ea
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Metal Type Aluminum painted
- Accessory Size 3
- Thread Size 1 1/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 593P0N12443
- Zoro # G401756855
- UPC # 784474052689
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 3 |
Thread Size | 1 1/4" NPT |
Details
Color | Blue |
Material | Metal |
Metal Type | Aluminum painted |
Cable Range | Apx 0.88-1.38 in |
Description
HANDLE w/NPT SELF EJECTING METAL BLUE SIZE 3 1 1/4" NPT Apx 0.88-1.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- FELLOWES Metal Power Strip, 7-Outlet, 12ft Cord (99089)
- ZORO SELECT 12 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYG7)
- EATON Miniature IEC Magnetic Contactor, 4 Poles, 208 V AC, 9 A, Reversing: No (XTMF9A00E)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 511P0N07443 HANDLE w/NPT SELF EJECTING (511P0N07443)
- NATIONAL HARDWARE WIRE CABLE CLAMPS 1/8"" (N248-278)
- Meltric Cable Clamps & Clips