Shop All Cable Clamps & Clips
Meltric
593P0N12 HANDLE w/NPT
Mfr # 593P0N12
Zoro # G801759920
product price: $94.15
/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Cable Range Apx 0.88-1.38 in
- Accessory Size 3
- Metal Type Aluminum painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 593P0N12
- Zoro # G801759920
- UPC # 784474571715
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 3 |
Thread Size | 1 1/4" NPT |
Details
Color | Blue |
Material | Metal |
Cable Range | Apx 0.88-1.38 in |
Metal Type | Aluminum painted |
Interior Volume | 9 cu in |
Description
HANDLE w/NPT METAL BLUE SIZE 3 1 1/4" NPT Apx 0.88-1.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 10' Long - Yellow (HS355-S10-YELLOW)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX300)
- LINEMASTER Deluxe Ii Spdt 2-Function (Cover And Tre (68-S2)
- EATON BUSSMANN Cutout Link, FL3 Series, 6A, Fast-Acting, 27,000V AC, Pin, K Link Type, Removable (FL3K6)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- MELTRIC 795P0N15 HANDLE OVERSIZED w/NPT (795P0N15)
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- Meltric Cable Clamps & Clips