Shop All Cable Clamps & Clips
Meltric
593P0N07443 HANDLE w/NPT SELF EJECTING
Mfr # 593P0N07443
Zoro # G201758387
product price: $96.45
/ea
Free Shipping & Returns
$96.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Cable Range Apx 0.44-0.81 in
- Metal Type Aluminum painted
- Accessory Size 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 593P0N07443
- Zoro # G201758387
- UPC # 784474588980
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 3 |
Thread Size | 3/4" NPT |
Details
Color | Blue |
Material | Metal |
Cable Range | Apx 0.44-0.81 in |
Metal Type | Aluminum painted |
Description
HANDLE w/NPT SELF EJECTING METAL BLUE SIZE 3 3/4" NPT Apx 0.44-0.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Male Disconnect, Yellow, 12-10AWG, PK10 (30487)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 2A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-2)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-8007)
- DAYTON Pendant Station, Red, 2NO, Momentary (20C810)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- MELTRIC 795P0N15 HANDLE OVERSIZED w/NPT (795P0N15)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- ZORO SELECT Clamp, OD 1 In, 3/4 In W, Steel, Vinyl, PK25 (COV1713Z1)
- Meltric Cable Clamps & Clips