Shop All Cable Clamps & Clips
Meltric
593P0N07 HANDLE w/NPT
Mfr # 593P0N07
Zoro # G101758470
product price: $94.15
/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Finish Painted
- Material Metal
- Metal Type Aluminum painted
- Accessory Size 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 593P0N07
- Zoro # G101758470
- UPC # 784474024181
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 3 |
Thread Size | 3/4" NPT |
Dimensions | 3.63 in H x 2.63 in W x 2.63 in D |
Device Size | 3/4 in NPT |
Details
Color | Blue |
Finish | Painted |
Material | Metal |
Metal Type | Aluminum painted |
Cable Range | Apx 0.44-0.81 in |
Interior Volume | 9 cu in |
Suitable For Use With | DB30 Series Metal Inlet |
Description
HANDLE w/NPT METAL BLUE SIZE 3 3/4" NPT Apx 0.44-0.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Flex Tube, Raceway, 3/8" x 10 ft., Black (FLX-3810T)
- AMPHENOL AB 4C 416S PIN PLUG (973106A14S2P)
- SCHNEIDER ELECTRIC Safety Switch, 3PST, 200 A, 3 Poles, 3 Wires (VHU364AWKGL)
- EATON Circuit Breaker, CH Series 25A, 2 Pole, 120/240V AC (CHF225)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 1/2 In, Pk25 (COL0809SS)
- Meltric Cable Clamps & Clips