Shop All Cable Clamps & Clips
Meltric
593M7 ANGLE ADAPTER 70 DEGREE
Mfr # 593M7
Zoro # G201758899
product price: $78.25
/ea
Free Shipping & Returns
$78.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Type 70 deg
- Accessory Size 3
- Metal Type Zamak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 593M7
- Zoro # G201758899
- UPC # 784474561693
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 3 |
Dimensions | 4.17 in H x 3.03 in W x 3.54 in D |
Details
Color | Blue |
Material | Metal |
Type | 70 deg |
Metal Type | Zamak |
Interior Volume | 21.05 cu in |
Description
ANGLE ADAPTER 70 DEGREE METAL BLUE SIZE 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Aluminum (EDSC371-SA)
- ZORO SELECT Half Clamp, Galvanized, Dia 5/16 In, PK50 (CH0509Z1)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Yellow (9001KR25Y)
- NVENT HOFFMAN Keylock Insert, NOVAL Accessory, Steel (CLKTM7)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK10 (22CC50D0125)
- Meltric Cable Clamps & Clips