Shop All Cable Clamps & Clips
Meltric
593M3 ANGLE ADAPTER 30 DEGREE
Mfr # 593M3
Zoro # G401758378
product price: $75.89
/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Type 30 deg
- Metal Type Aluminum painted
- Interior Volume 10 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 593M3
- Zoro # G401758378
- UPC # 784474007474
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 3 |
Dimensions | 4-1/4 in H x 3 in W x 2-1/4 in D |
Details
Color | Blue |
Material | Metal |
Type | 30 deg |
Metal Type | Aluminum painted |
Interior Volume | 10 cu in |
Description
ANGLE ADAPTER 30 DEGREE METAL BLUE SIZE 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWH-A6F Series, 5A, Fast-Acting, 500V AC, Cylindrical (FWH-005A6F)
- HUBBELL Wallplate Box Gry 1G 5Ct 3/4In (5331-0)
- MACROMATIC Encapsulated Timer Relay, 10A, Relay (THR-3856U)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR5201)
- MELTRIC 511M3 ANGLE ADAPTER 30 DEGREE (511M3)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- MELTRIC 556P0D35 HANDLE SANTOPRENE w/CABLE RANGE (556P0D35)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- ZSI Cush-A-Click, Pipe Clamp, 1-1/8" (CAC18)
- Meltric Cable Clamps & Clips