Shop All Cable Clamps & Clips
Meltric
592P0N10 HANDLE w/NPT
Mfr # 592P0N10
Zoro # G101757657
product price: $77.35
/ea
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Thread Size 1" NPT
- Cable Range Apx 0.75-1.00 in
- Metal Type Aluminum painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 592P0N10
- Zoro # G101757657
- UPC # 784474058094
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1" NPT |
Accessory Size | 2 |
Details
Color | Blue |
Material | Metal |
Cable Range | Apx 0.75-1.00 in |
Metal Type | Aluminum painted |
Interior Volume | 10 cu in |
Description
HANDLE w/NPT METAL BLUE SIZE 2 1" NPT Apx 0.75-1.00 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 20A, 4 Pole, 120/240V AC (BQ220220)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Jog, Black/Red (ZBY2382)
- QUICKCABLE Primary Wire, 18 Gauge, Yellow, 100ft. (230204-100)
- ELECTRIDUCT Extreme Rubber Drop Over Cable Ramp (DO-ED-LG3-BK)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- KMC Cable Clamp, 9/16" dia., 3/4" W, PK50 (COV1013Z1)
- Meltric Cable Clamps & Clips