Shop All Cable Clamps & Clips
Meltric
592P0N07 HANDLE w/NPT
Mfr # 592P0N07
Zoro # G501759770
product price: $77.35
/ea
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Metal Type Aluminum painted
- Thread Size 3/4" NPT
- Cable Range Apx 0.44-0.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 592P0N07
- Zoro # G501759770
- UPC # 784474024730
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 3/4" NPT |
Accessory Size | 2 |
Details
Color | Blue |
Material | Metal |
Metal Type | Aluminum painted |
Cable Range | Apx 0.44-0.81 in |
Interior Volume | 10 cu in |
Description
HANDLE w/NPT METAL BLUE SIZE 2 3/4" NPT Apx 0.44-0.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Connector (2713)
- CAROL Computer Cable, Shielded, 24/2, 1000 Ft. (C0841A.41.10)
- AC WORKS Adapter L14-30P 30A 4-Prong Plug to 2 30A L5-30R 3-Prong Connectors (ADVL1430L530)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHK)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- MELTRIC 511P0D18443 HANDLE w/CABLE RANGE SELF EJECTING (511P0D18443)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- Meltric Cable Clamps & Clips