Shop All Cable Clamps & Clips
Meltric
592M3 ANGLE ADAPTER 30 DEGREE
Mfr # 592M3
Zoro # G101758258
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Type 30 deg
- Material Metal
- Accessory Size 2
- Interior Volume 7 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 592M3
- Zoro # G101758258
- UPC # 784474009010
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 2 |
Dimensions | 4.25 in H x 3 in W x 2.13 in D |
Details
Color | Blue |
Type | 30 deg |
Material | Metal |
Interior Volume | 7 cu in |
Metal Type | Aluminum painted |
Description
ANGLE ADAPTER 30 DEGREE METAL BLUE SIZE 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-30)
- BRADY Sleeve, 1 in W, 15/64 in H, Die-cut (M6-125-1-342-YL)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Yellow, Nylon Jacket, PVC Insulation (11584005)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J201608CHTLWW)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- MELTRIC 511M3 ANGLE ADAPTER 30 DEGREE (511M3)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 (22CC50D0375B)
- Meltric Cable Clamps & Clips