Shop All Cable Clamps & Clips
Meltric
592M0 ANGLE ADAPTER STRAIGHT ADAPTER
Mfr # 592M0
Zoro # G801758657
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Accessory Size 2
- Metal Type Aluminum painted
- Interior Volume 10 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 592M0
- Zoro # G801758657
- UPC # 784474675796
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 2 |
Details
Color | Blue |
Material | Metal |
Metal Type | Aluminum painted |
Interior Volume | 10 cu in |
Description
ANGLE ADAPTER STRAIGHT ADAPTER METAL BLUE SIZE 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS71US-210)
- OMRON Heavy Duty Limit Switch, Wobble Stick, SPDT, 10A @ 600V AC, Actuator Location: Top (D4A1116N)
- ZORO SELECT Single Strut Channel, Slotted, Aluminum, Plain, 14 ga, 5 ft L, 180 lb Load Capacity, FS-500 Series (FS-500SS AL 60.00)
- HUBBELL 15A Midget Locking Flanged Inlet 2P 3W 120VAC (HBL7595)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- KMC Cable Clamp, 1" dia., 1/2" W, PK10 (COL1609SSS)
- Meltric Cable Clamps & Clips