Shop All Cable Clamps & Clips
Meltric
591P0N10 HANDLE w/NPT
Mfr # 591P0N10
Zoro # G101759699
product price: $83.95
/ea
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Cable Range Apx 0.75-1.00 in
- Accessory Size 1
- Interior Volume 4.3 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 591P0N10
- Zoro # G101759699
- UPC # 784474544658
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 1 |
Thread Size | 1" NPT |
Details
Color | Blue |
Material | Metal |
Cable Range | Apx 0.75-1.00 in |
Interior Volume | 4.3 cu in |
Metal Type | Aluminum painted |
Description
HANDLE w/NPT METAL BLUE SIZE 1 1" NPT Apx 0.75-1.00 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES 3" Pre-Cut Wire Wrapping Wire 30 AWG YL (30-Y-50-010)
- APPLETON ELECTRIC 45Deg Female Elbow, HazLoc, CF Alum, 3/4In (ELF45-75-A)
- NVENT HOFFMAN Flush Covers, fits 18.00x18.00, Gray, Steel (AFE18X18)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (792XDXM4L-12D)
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- MELTRIC 511P0D18443 HANDLE w/CABLE RANGE SELF EJECTING (511P0D18443)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- EATON B-LINE Clip, F/9/16 and 15/16 In T-Bars (BA1-95)
- Meltric Cable Clamps & Clips