Shop All Cable Clamps & Clips
Meltric
591P0N05 HANDLE w/NPT
Mfr # 591P0N05
Zoro # G001760139
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Interior Volume 4.3 cu in
- Thread Size 1/2" NPT
- Metal Type Aluminum painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 591P0N05
- Zoro # G001760139
- UPC # 784474546386
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1/2" NPT |
Accessory Size | 1 |
Details
Color | Blue |
Material | Metal |
Interior Volume | 4.3 cu in |
Metal Type | Aluminum painted |
Cable Range | Apx 0.31-0.63 in |
Description
HANDLE w/NPT METAL BLUE SIZE 1 1/2" NPT Apx 0.31-0.63 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REES Plunger, Flat Chrome, 2-1/4" (02653012)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1 to 3.75 In L (E50KL201SPL)
- KILLARK Conduit Outlet Body, Iron, LR, 3/4 In. (LR27)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BC2)
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- TY-RAP Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (MPNY-1000-9-C)
- Meltric Cable Clamps & Clips