Shop All Cable Clamps & Clips
Meltric
591M4 ANGLE ADAPTER 45 DEGREE
Mfr # 591M4
Zoro # G701758658
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Type 45 deg
- Material Metal
- Accessory Size 1
- Interior Volume 7 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 591M4
- Zoro # G701758658
- UPC # 784474563765
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 1 |
Dimensions | 4.32 in H x 3.09 in W x 2.07 in D |
Details
Color | Blue |
Type | 45 deg |
Material | Metal |
Interior Volume | 7 cu in |
Metal Type | Zamak |
Description
ANGLE ADAPTER 45 DEGREE METAL BLUE SIZE 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Wireless Remote Control, 2 Buttons, White (PJ2-2B-GWH-L01)
- RACO CONNECTOR FLEX AC/MC 1" DIE CAST ZINC (2194)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVG15)
- BUYERS PRODUCTS Standard Valve - Single Lever Air Control Valve PTO/Pump (K90)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- ZORO SELECT Cable Clamp, Nylon, 7/8 In, PK10 (22CC50D0875)
- Meltric Cable Clamps & Clips