Shop All Cable Clamps & Clips
Meltric
591M0 ANGLE ADAPTER STRAIGHT ADAPTER
Mfr # 591M0
Zoro # G301757914
product price: $71.45
/ea
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Type Straight Adapter
- Material Metal
- Application DS100 Polyester Plugs and Receptacles
- Metal Type Aluminum painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 591M0
- Zoro # G301757914
- UPC # 784474548243
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 1 |
Details
Color | Blue |
Type | Straight Adapter |
Material | Metal |
Application | DS100 Polyester Plugs and Receptacles |
Metal Type | Aluminum painted |
Interior Volume | 5 cu in |
Description
ANGLE ADAPTER STRAIGHT ADAPTER METAL BLUE SIZE 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 4 AWG Nylon Ring Terminal 3/8" Stud PK10 (MN4-38RX)
- D-LINE 90 Degree External Elbow, Clip-Over, PVC (US/FLEB22QSW)
- HILLSDALE TERMINAL 16-14 U/I #6 Block Spade, PK1000 (10142)
- AIROTRONICS Current Sensing Relay, 9 to 45A, 3 to50VDC (HCSDC045A)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- MELTRIC 795P0N15 HANDLE OVERSIZED w/NPT (795P0N15)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- PANDUIT Fxd dia. Clmp, .12" Bdl, #8screw, Wh, PK100 (CCS12-S8-C)
- Meltric Cable Clamps & Clips