Shop All Cable Clamps & Clips
Meltric
571P0N10185 HANDLE w/NPT HIGH TEMPERATURE
Mfr # 571P0N10185
Zoro # G601759687
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Thread Size 1" NPT
- Cable Range Apx 0.75-1.00 in
- Interior Volume 4.3 cu in
- Metal Type Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 571P0N10185
- Zoro # G601759687
- UPC # 784474584210
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1" NPT |
Accessory Size | 1 |
Details
Material | Metal |
Cable Range | Apx 0.75-1.00 in |
Interior Volume | 4.3 cu in |
Metal Type | Aluminum |
Description
HANDLE w/NPT METAL SIZE 1 HIGH TEMPERATURE 1" NPT Apx 0.75-1.00 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL KELLEMS Manual Motor Switch, 60A, 600VAC, 3P (HBL7863D)
- TRIPP LITE Power Cord, HD, C19 to 5-15P, 15A, 14AWG, 8ft (P034-008)
- TRIPP LITE Power Strip, 9 out, Industrial, 15ft cord (UL17CB-15)
- LANG TOOLS Diesel Compression Test Set With Tester and Adapters (TU-15-70)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 713P0DP4 HANDLE w/CORD GRIP (713P0DP4)
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- DOLPHIN COMPONENTS Cable Clamp, 3/8 In, White, PK100 (DC-3/8N)
- Meltric Cable Clamps & Clips