Shop All Cable Clamps & Clips
Meltric
571P0N07185 HANDLE w/NPT HIGH TEMPERATURE
Mfr # 571P0N07185
Zoro # G301760006
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Cable Range Apx 0.52-0.68 in
- Thread Size 3/4" NPT
- Interior Volume 4.3 cu in
- Metal Type Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 571P0N07185
- Zoro # G301760006
- UPC # 784474568135
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 3/4" NPT |
Accessory Size | 1 |
Details
Material | Metal |
Cable Range | Apx 0.52-0.68 in |
Interior Volume | 4.3 cu in |
Metal Type | Aluminum |
Description
HANDLE w/NPT METAL SIZE 1 HIGH TEMPERATURE 3/4" NPT Apx 0.52-0.68 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Full Chisel Chain, 24", 84 Drive Links (B84)
- POWER FIRST Outlet Strip, 15 ft., 12 Outlets, Aluminum (52NY35)
- HUBBELL 30A Watertight Locking Connector 4P 5W 277/480VAC L22-30R (HBL29W82)
- KABLE KONTROL Wire Loom Installation Tool (For 2" ID) (WLTL-32)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- MELTRIC 713P0DP4 HANDLE w/CORD GRIP (713P0DP4)
- ZSI Cush-A-Ring Clamp, Rubber, CT-1/2", IP-3/8" (SPH-2)
- Meltric Cable Clamps & Clips