Shop All Cable Clamps & Clips
Meltric
571P0N05185 HANDLE w/NPT HIGH TEMPERATURE
Mfr # 571P0N05185
Zoro # G401760005
product price: $95.19
/ea
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Interior Volume 4.3 cu in
- Metal Type Aluminum
- Thread Size 1/2" NPT
- Cable Range Apx 0.35-0.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 571P0N05185
- Zoro # G401760005
- UPC # 784474592499
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1/2" NPT |
Accessory Size | 1 |
Details
Material | Metal |
Interior Volume | 4.3 cu in |
Metal Type | Aluminum |
Cable Range | Apx 0.35-0.52 in |
Description
HANDLE w/NPT METAL SIZE 1 HIGH TEMPERATURE 1/2" NPT Apx 0.35-0.52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Transverse Contact Block For 3RV2, 2NO (3RV29011F)
- HUBBELL Interlock, Mechanical (HBL4100MI7W)
- SQUARE D Thermal Unit, 76.5 to 113A (CC167.0)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 6A, 300V AC, Non-Indicating (JJN-6)
- MELTRIC 511M3 ANGLE ADAPTER 30 DEGREE (511M3)
- MELTRIC 555P0D45 HANDLE SANTOPRENE w/CABLE RANGE (555P0D45)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- ZORO SELECT Half Clamp, Galvanized, Dia 3/16 In, PK50 (CH0307Z1)
- Meltric Cable Clamps & Clips