Shop All Cable Clamps & Clips
Meltric
571P032M185 HANDLE w/CORD GRIP HIGH TEMPERATURE
Mfr # 571P032M185
Zoro # G701759037
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Thread Size M32
- Metal Type Aluminum
- Cable Range .630-.940 in
- Accessory Size 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 571P032M185
- Zoro # G701759037
- UPC # 784474662802
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | M32 |
Accessory Size | 1 |
Details
Material | Metal |
Metal Type | Aluminum |
Cable Range | .630-.940 in |
Interior Volume | 5.32 cu in |
Description
HANDLE w/CORD GRIP METAL SIZE 1 HIGH TEMPERATURE M32 .630-.940 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 24.02" L, Nylon, Black, PK50 (S24-175-L0)
- KILLARK Conduit Body, LR Body, Flat Back, Form 5 (OLR-7M)
- FUNCTIONAL DEVICES-RIB Tr50Va001 Transformer 50Va, (TR50VA001)
- WEG Junction Box (TBX-E250/280)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- ZORO SELECT Clamp, Aluminum, Dia 3/16 In, PK50 (CO0309AL)
- Meltric Cable Clamps & Clips