Shop All Cable Clamps & Clips
Meltric
571P025M185 HANDLE w/CORD GRIP HIGH TEMPERATURE
Mfr # 571P025M185
Zoro # G001759010
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Cable Range .470-.790 in
- Metal Type Aluminum
- Interior Volume 5.32 cu in
- Thread Size M25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 571P025M185
- Zoro # G001759010
- UPC # 784474651875
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | M25 |
Accessory Size | 1 |
Details
Material | Metal |
Cable Range | .470-.790 in |
Metal Type | Aluminum |
Interior Volume | 5.32 cu in |
Description
HANDLE w/CORD GRIP METAL SIZE 1 HIGH TEMPERATURE M25 .470-.790 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R Almond (IG5352LA)
- ADVANTUS TIES, PLASTIC, WE, 250 PK (AVT97535)
- DYNO DYNO: Network Cable-Cat6 EZ Pass RJ45 Connector , Gold plated , 50 pieces. unit price (DYN-900120)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Yellow (30G207)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- MELTRIC 511P0D18443 HANDLE w/CABLE RANGE SELF EJECTING (511P0D18443)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- CRUSHPROOF TUBING SPLICE CONNECTOR FOR 4" HOSE (CTSP40)
- Meltric Cable Clamps & Clips