Shop All Cable Clamps & Clips
Meltric
571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE
Mfr # 571P020M185
Zoro # G501758742
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Accessory Size 1
- Thread Size M20
- Cable Range .310-.510 in
- Interior Volume 5.32 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 571P020M185
- Zoro # G501758742
- UPC # 784474024471
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 1 |
Thread Size | M20 |
Details
Material | Metal |
Cable Range | .310-.510 in |
Interior Volume | 5.32 cu in |
Metal Type | Aluminum |
Description
HANDLE w/CORD GRIP METAL SIZE 1 HIGH TEMPERATURE M20 .310-.510 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, HGL Series 150A, 3 Pole, 600V AC (HGL36150M38X)
- HALEX 2-1/4 Heavy Duty Wireholder (60222)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 240W, 10A, DIN Rail (ABL8RPS24100)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 7 ft. (9549)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- MELTRIC 713P0DP4 HANDLE w/CORD GRIP (713P0DP4)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- MELTRIC 556P0D35 HANDLE SANTOPRENE w/CABLE RANGE (556P0D35)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK50 (MPMH38-L0)
- Meltric Cable Clamps & Clips