Shop All Cable Clamps & Clips
Meltric
571M4185 ANGLE ADAPTER 45 DEGREE HIGH TEMPERATURE
Mfr # 571M4185
Zoro # G401756824
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Material Metal
- Metal Type Aluminum
- Accessory Size 1
- Interior Volume 6.1 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 571M4185
- Zoro # G401756824
- UPC # 784474561167
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 1 |
Details
Color | Metal |
Material | Metal |
Metal Type | Aluminum |
Interior Volume | 6.1 cu in |
Description
ANGLE ADAPTER 45 DEGREE METAL SIZE 1 HIGH TEMPERATURE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Heavy Dutry Appliance Tmer, 120V AC, 1800W (RTN312)
- TURCK 20-250V-AC 10-300V-DC PROXIMITY SENSOR (BI15-CP40-FZ3X2/S100-S10)
- ANCOR Red 6 AWG Tinned Copper Wire - 50' (112505)
- LUTRON Lighting Dimmer, 1-Pole Switch, 1500W (C-1500-WH)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- KMC Cable Clamp, 1/2" dia., 3/4" W, PK10 (COL0813SS)
- Meltric Cable Clamps & Clips