Shop All Cable Clamps & Clips
Meltric
571B0N07185 BOX HIGH TEMPERATURE
Mfr # 571B0N07185
Zoro # G201756949
product price: $94.15
/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Interior Volume 21.36 cu in
- Accessory Size 1
- Thread Size 3/4" NPT
- Metal Type Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 571B0N07185
- Zoro # G201756949
- UPC # 784474610384
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 1 |
Thread Size | 3/4" NPT |
Details
Material | Metal |
Interior Volume | 21.36 cu in |
Metal Type | Aluminum |
Description
BOX METAL SIZE 1 HIGH TEMPERATURE 3/4" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (T02AN13G7)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (IG8300R)
- CANTEX BODY CONDUIT PVC T 3/4"" (5133564U)
- GARDNER BENDER 12-10 Ga. Insulated Wire Ring Terminal Yellow 50 pk (10-106)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- G.L. HUYETT Cable Clip Edge Mount Pnl .025-.055 P.O (EFCC-C23747-017-4)
- Meltric Cable Clamps & Clips