Shop All Cable Clamps & Clips
Meltric
571B0N05185 BOX HIGH TEMPERATURE
Mfr # 571B0N05185
Zoro # G401758781
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Thread Size 1/2" NPT
- Interior Volume 21.36 cu in
- Metal Type Aluminum
- Accessory Size 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 571B0N05185
- Zoro # G401758781
- UPC # 784474571746
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1/2" NPT |
Accessory Size | 1 |
Details
Material | Metal |
Interior Volume | 21.36 cu in |
Metal Type | Aluminum |
Description
BOX METAL SIZE 1 HIGH TEMPERATURE 1/2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 150 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB150N004F4)
- NVENT HOFFMAN COMLINE, Type 4X, 600x600x200mm, Gray, Aluminum (ECL606020)
- LITTELFUSE Open Fuse Block, J UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFJ600303PID)
- BARKSDALE 0.03-3PSI 125/250/480V-AC PRESSURE SWITCH (D2T-A3SS)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- ZSI SWP Loop Clamp, 2-1/2x3/4", 0.406" Hole (SPW-40)
- Meltric Cable Clamps & Clips