Shop All Cable Clamps & Clips
Meltric
556P0D49 HANDLE SANTOPRENE w/CABLE RANGE
Mfr # 556P0D49
Zoro # G801757759
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Poly
- Interior Volume 61 cu in
- Accessory Size 6
- Cable Range 1.771-1.929 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 556P0D49
- Zoro # G801757759
- UPC # 784474674591
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 6 |
Details
Color | Black |
Material | Poly |
Interior Volume | 61 cu in |
Cable Range | 1.771-1.929 in |
Suitable For Use With | DS200 Series Inlet |
Description
HANDLE SANTOPRENE w/CABLE RANGE POLY BLACK SIZE 6 1.771-1.929 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, Natural, Nylon, PK100 (WKT-S24NL-TA)
- INSULTAB Shrink Tubing, 2.5in ID, Black, 10ft (HS-105 2-1/2 Blk 10)
- HUBBELL Locking Connector, 30 A, 480V AC, 3 Pole, 3 Phase, 4 Wire, L16-30R, 16 AWG to 8 AWG, Screw Terminals (HBL2733)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC (QO2151021)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- ZORO SELECT Half Clamp, Cushioned, Dia 3/16 In, PK50 (CHV0407Z1)
- Meltric Cable Clamps & Clips