Shop All Cable Clamps & Clips
Meltric
556P0D45 HANDLE SANTOPRENE w/CABLE RANGE
Mfr # 556P0D45
Zoro # G501759824
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Poly
- Cable Range 1.377-1.771 in
- Accessory Size 6
- Interior Volume 61 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 556P0D45
- Zoro # G501759824
- UPC # 784474674430
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 6 |
Device Size | 1-1/2 in NPT |
Dimensions | 4.61 in W x 8.98 in H |
Details
Color | Black |
Material | Poly |
Cable Range | 1.377-1.771 in |
Interior Volume | 61 cu in |
Series | DR250 |
Description
HANDLE SANTOPRENE w/CABLE RANGE POLY BLACK SIZE 6 1.377-1.771 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Stainless Steel Cable Tie, 39.3"L, PK25 (MLT12S-Q)
- OMRON Reflector, 2-5/16 In x 1-37/64 In (E39-R1)
- PANDUIT Stainless Steel Cable Tie, 17.1"L, PK50 (MLT4SH-LP316)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 80A, 300V AC, Non-Indicating (JLLN080)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- ZORO SELECT Clamp, OD 7/8 In, 3/4 In W, Vinyl, PK50 (COV1513Z1)
- Meltric Cable Clamps & Clips