Shop All Cable Clamps & Clips
Meltric
555P0D35 HANDLE SANTOPRENE w/CABLE RANGE
Mfr # 555P0D35
Zoro # G901757956
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Poly
- Type Handle
- Application DS100 Polyester/Metal Inlet
- Interior Volume 45 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 555P0D35
- Zoro # G901757956
- UPC # 784474622929
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 5 |
Details
Color | Black |
Material | Poly |
Type | Handle |
Application | DS100 Polyester/Metal Inlet |
Interior Volume | 45 cu in |
Cable Range | .984-1.377 in |
Description
HANDLE SANTOPRENE w/CABLE RANGE POLY BLACK SIZE 5 .984-1.377 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 AWG 5 Conductor Portable Cord 600V 25 ft. BK (E3644)
- MUTUAL INDUSTRIES 7" Locking Ties Red(3Pk) (M14970-79-7)
- SCHNEIDER ELECTRIC Contactor Auxiliary Contact Block Iec (LADN403)
- EATON BUSSMANN Cooper Bussmann FRN-R-30 30 Amp FRN-R Cartridge Fuse (411025)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- ZSI Cush-A-Ring Clamp, Rubber, CT-1/2", IP-3/8" (SPH-2)
- Meltric Cable Clamps & Clips