Shop All Cable Clamps & Clips
Meltric
554P0N12 HANDLE w/NPT
Mfr # 554P0N12
Zoro # G201756260
product price: $83.85
/ea
Free Shipping & Returns
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Poly
- Interior Volume 24 cu in
- Cable Range Apx 0.98-1.47 in
- Accessory Size 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 554P0N12
- Zoro # G201756260
- UPC # 784474072854
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 4 |
Thread Size | 1 1/4" NPT |
Details
Color | Black |
Material | Poly |
Interior Volume | 24 cu in |
Cable Range | Apx 0.98-1.47 in |
Description
HANDLE w/NPT POLY BLACK SIZE 4 1 1/4" NPT Apx 0.98-1.47 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 15 in H, 12 in W, 6 in D, NEMA 1, Screw On (SC121506NK)
- ANCOR 440-Piece Nylon Connectors & Terminal Kit (250101)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/64" Inside Diameter - 500' Long - Clear (HS351-S500-CLEAR)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (RPM22B7)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- ZSI Cush-A-Click, Pipe Clamp, 3/4" (CAC12)
- Meltric Cable Clamps & Clips