Shop All Cable Clamps & Clips
Meltric
554P0N10 HANDLE w/NPT
Mfr # 554P0N10
Zoro # G101758449
product price: $85.35
/ea
Free Shipping & Returns
$85.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Poly
- Interior Volume 24 cu in
- Thread Size 1" NPT
- Accessory Size 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 554P0N10
- Zoro # G101758449
- UPC # 784474045490
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1" NPT |
Accessory Size | 4 |
Details
Color | Black |
Material | Poly |
Interior Volume | 24 cu in |
Cable Range | Apx 0.68-0.98 in |
Description
HANDLE w/NPT POLY BLACK SIZE 4 1" NPT Apx 0.68-0.98 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Switch Combo 3Way La (05241-0TS)
- IFM Proximity Sensor, Inductive, 7mm, PNP, NO, QD (IFS241)
- PROFESSIONAL PLASTICS Kwikie Hollow Stem Expandable Plug, 2.500, Loop Nut, Item# 5120-25L ( (FABKWIKIEPLUG5120-25L-CS30-PC)
- SQUARE D Service Grounding Kit, 400 to 600A, 600V (DS468GKD)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- PANDUIT Flat Cable Mount, #6 Screw (M3), 1.20" ( (FCM1.2-S6-T14)
- Meltric Cable Clamps & Clips