Shop All Cable Clamps & Clips
Meltric
553P0N12 HANDLE w/NPT
Mfr # 553P0N12
Zoro # G401757210
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Poly
- Cable Range Apx 0.98-1.47 in
- Accessory Size 3
- Thread Size 1 1/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 553P0N12
- Zoro # G401757210
- UPC # 784474566438
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 3 |
Thread Size | 1 1/4" NPT |
Details
Color | Black |
Material | Poly |
Cable Range | Apx 0.98-1.47 in |
Interior Volume | 13 cu in |
Description
HANDLE w/NPT POLY BLACK SIZE 3 1 1/4" NPT Apx 0.98-1.47 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Watertight Plug Nema L5-30P, 30A/1 (L530P)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 20A (ET2815CR)
- SQUARE D Starter 600Vac 45Amp Nema +Options, Not Rated NEMA Rating, 220/240V AC, 2 Poles (8536SDO6V03)
- GE Bolt-On 2 in. Fuse Holder For A Openings (FH1)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- Meltric Cable Clamps & Clips