Shop All Cable Clamps & Clips
Meltric
553P0N10 HANDLE w/NPT
Mfr # 553P0N10
Zoro # G601759878
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Poly
- Cable Range Apx 0.68-0.98 in
- Interior Volume 13 cu in
- Accessory Size 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 553P0N10
- Zoro # G601759878
- UPC # 784474635714
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 3 |
Thread Size | 1" NPT |
Details
Color | Black |
Material | Poly |
Cable Range | Apx 0.68-0.98 in |
Interior Volume | 13 cu in |
Description
HANDLE w/NPT POLY BLACK SIZE 3 1" NPT Apx 0.68-0.98 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, Ivory, 1-Pole Type, 1 to 2 HP (4901BI)
- CANTEX Coupling, 4 In. Conduit, PVC, 12-5/16 In. L (5144040)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, SPDT, 3 Connections (MR123SP)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 40 A (LC1D40AF7)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MELTRIC 511M3 ANGLE ADAPTER 30 DEGREE (511M3)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- ELECTRIDUCT Adhesive Backed Wire Clips (ACC6-100-NT)
- Meltric Cable Clamps & Clips