Shop All Cable Clamps & Clips
Meltric
553P0N07 HANDLE w/NPT
Mfr # 553P0N07
Zoro # G101759880
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Poly
- Cable Range Apx 0.52-0.68 in
- Interior Volume 13 cu in
- Thread Size 3/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 553P0N07
- Zoro # G101759880
- UPC # 784474068253
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Thread Size | 3/4" NPT |
Accessory Size | 3 |
Details
Color | Black |
Material | Poly |
Cable Range | Apx 0.52-0.68 in |
Interior Volume | 13 cu in |
Description
HANDLE w/NPT POLY BLACK SIZE 3 3/4" NPT Apx 0.52-0.68 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW2)
- SCHNEIDER ELECTRIC Auxiliary contact block, TeSys Deca, 2NO + 2NC, front mounting, screw clamp terminals, red front face (LADN22S)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (MDL-2-R)
- NVENT HOFFMAN Blank Adapter Plates, Mild Steel (UBP)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- MELTRIC 713P0DP4 HANDLE w/CORD GRIP (713P0DP4)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- DISCO Copper Battery Cable Lugs 4 Gauge 1/4" Stud Size PK10 (17671PK)
- Meltric Cable Clamps & Clips