Shop All Cable Clamps & Clips
Meltric
553P0N05 HANDLE w/NPT
Mfr # 553P0N05
Zoro # G501756366
product price: $55.75
/ea
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Poly
- Interior Volume 13 cu in
- Accessory Size 3
- Cable Range Apx 0.35-0.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 553P0N05
- Zoro # G501756366
- UPC # 784474033398
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 3 |
Thread Size | 1/2" NPT |
Details
Color | Black |
Material | Poly |
Interior Volume | 13 cu in |
Cable Range | Apx 0.35-0.52 in |
Description
HANDLE w/NPT POLY BLACK SIZE 3 1/2" NPT Apx 0.35-0.52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 4-Way, 120/277V, 20A, Red, Toggl (HBL1224R)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 300A, 600V AC, Non-Indicating (FLSR300)
- CRETORS Digital Controller, 120V (14585-NOVUS)
- EATON BUSSMANN UL Class Fuse, H Class, NON Series, Fast-Acting, 150A, 250V AC, Non-Indicating (NON-150)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MELTRIC 713P0DP4 HANDLE w/CORD GRIP (713P0DP4)
- ELECTRONIC SPECIALTIES Crocodile Clip Set (142-4)
- Meltric Cable Clamps & Clips