Shop All Cable Clamps & Clips
Meltric
553P0D30 HANDLE w/CABLE RANGE
Mfr # 553P0D30
Zoro # G901758380
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Poly
- Cable Range .390-1.180 in
- Accessory Size 3
- Interior Volume 11 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 553P0D30
- Zoro # G901758380
- UPC # 784474588867
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 3 |
Details
Color | Black |
Material | Poly |
Cable Range | .390-1.180 in |
Interior Volume | 11 cu in |
Impact Rating | IK08 |
Description
HANDLE w/CABLE RANGE POLY BLACK SIZE 3 .390-1.180 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Photoelectric Sensor, Rectangular, Diffuse (O5H500)
- PYLE Cable Protective Cover Ramp, PCBLCO28 (PCBLCO28)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (783XCXM4L-12D)
- VALTERRA GFI RECEPTACLE - BROWN (DG15BVP)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- MELTRIC 713P0DP4 HANDLE w/CORD GRIP (713P0DP4)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- ZSI Cush-A-Ring Clamp, Rubber, CT-1/2", IP-3/8" (SPH-2)
- Meltric Cable Clamps & Clips