Shop All Cable Clamps & Clips
Meltric
552P0N12 HANDLE w/NPT
Mfr # 552P0N12
Zoro # G201756291
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Poly
- Thread Size 1 1/4" NPT
- Accessory Size 2
- Cable Range Apx 0.98-1.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 552P0N12
- Zoro # G201756291
- UPC # 784474071574
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1 1/4" NPT |
Accessory Size | 2 |
Details
Color | Black |
Material | Poly |
Cable Range | Apx 0.98-1.47 in |
Interior Volume | 9 cu in |
Description
HANDLE w/NPT POLY BLACK SIZE 2 1 1/4" NPT Apx 0.98-1.47 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 6-20R, Ivory (5461I)
- EATON Push Button operator, 22 mm, Multi (M22M-D-X-SRG)
- ELECTRIDUCT Wire Guard, Black, PVC, 3 ft L, 4" W (SR-WG-400-3-BK)
- GLOBAL EQUIPMENT Global Industrial„¢ Safety Surge Protected Power Strip, 6 Outlets, 15A, 1200 Joules, 6' Cord (FL-209S3)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, Blk, PK25 (22CC37B0250B)
- Meltric Cable Clamps & Clips