Shop All Cable Clamps & Clips
Meltric
552P0N10 HANDLE w/NPT
Mfr # 552P0N10
Zoro # G801760070
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Poly
- Cable Range Apx 0.68-0.98 in
- Thread Size 1" NPT
- Interior Volume 9 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 552P0N10
- Zoro # G801760070
- UPC # 784474647007
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1" NPT |
Accessory Size | 2 |
Details
Color | Black |
Material | Poly |
Cable Range | Apx 0.68-0.98 in |
Interior Volume | 9 cu in |
Description
HANDLE w/NPT POLY BLACK SIZE 2 1" NPT Apx 0.68-0.98 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V DC, 95 A, Reversing: No (6ECD9)
- SMARTPLUG BF30 Repair Kit/Female Connector - Service Kit (PKF30)
- RACO Grounding Connector, 1-1/2 In., Nylon (3516-3)
- PASS & SEYMOUR 1G WHT Pop Out Outlet (ARPTR151GW2)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- MELTRIC 511M3 ANGLE ADAPTER 30 DEGREE (511M3)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- KMC Cable Clamp, 7/16" dia., 1/2" W, PK50 (COV0809Z1)
- Meltric Cable Clamps & Clips