Shop All Cable Clamps & Clips
Meltric
552P0N07 HANDLE w/NPT
Mfr # 552P0N07
Zoro # G401760050
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Poly
- Interior Volume 9 cu in
- Cable Range Apx 0.52-0.68 in
- Thread Size 3/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 552P0N07
- Zoro # G401760050
- UPC # 784474051347
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 3/4" NPT |
Accessory Size | 2 |
Details
Color | Black |
Material | Poly |
Interior Volume | 9 cu in |
Cable Range | Apx 0.52-0.68 in |
Description
HANDLE w/NPT POLY BLACK SIZE 2 3/4" NPT Apx 0.52-0.68 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DefPurposeMagContactor, 24VAC, 3P, 25A (783Y02)
- SQUARE D Min Pwr Dist Block, 115A, 1P, 14-2 AWG, 600V (9080LBA161104)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS44B)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 18 A, Reversing: No (XTCE018C10E)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- DISCO Copper Battery Cable Lugs 4 Gauge 5/16" Stud Size PK10 (17672PK)
- Meltric Cable Clamps & Clips