Shop All Cable Clamps & Clips
Meltric
552P0N05443 HANDLE w/NPT SELF EJECTING
Mfr # 552P0N05443
Zoro # G801756967
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Poly
- Accessory Size 2
- Cable Range Apx 0.35-0.52 in
- Thread Size 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 552P0N05443
- Zoro # G801756967
- UPC # 784474019866
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 2 |
Thread Size | 1/2" NPT |
Details
Color | Black |
Material | Poly |
Cable Range | Apx 0.35-0.52 in |
Description
HANDLE w/NPT SELF EJECTING POLY BLACK SIZE 2 1/2" NPT Apx 0.35-0.52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fitting, Bendradiusra, Ld10, Lowv, Wh, PK10 (RAFC10WH-X)
- DAYTON Thermocouple Probe, Type K, 18in L, 22 AWG (36GK78)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BF4)
- IFM Flow Switch, 18 mm Connection, SS (SI5006)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC DS9MC PLUG CAP LOCKING (DS9MC)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- Meltric Cable Clamps & Clips