Shop All Cable Clamps & Clips
Meltric
552P0D21443 HANDLE w/CABLE RANGE SELF EJECTING
Mfr # 552P0D21443
Zoro # G101756841
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Poly
- Impact Rating IK08
- Cable Range .196-.826 in
- Interior Volume 6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 552P0D21443
- Zoro # G101756841
- UPC # 784474019446
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 2 |
Details
Color | Black |
Material | Poly |
Impact Rating | IK08 |
Cable Range | .196-.826 in |
Interior Volume | 6.3 |
Description
HANDLE w/CABLE RANGE SELF EJECTING POLY BLACK SIZE 2 .196-.826 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Terminal Box, Enclosure Accessory, Steel (1515000)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 7 ft. (9852)
- EATON AC to DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (PSG120E24RM)
- EATON Legend Plate, Rectangular, Off-On, Black (M22S-ST-GB10)
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- MELTRIC 713P0DP4 HANDLE w/CORD GRIP (713P0DP4)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS25-P-C)
- Meltric Cable Clamps & Clips