Shop All Cable Clamps & Clips
Meltric
552P0D21 HANDLE w/CABLE RANGE
Mfr # 552P0D21
Zoro # G201757977
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Poly
- Cable Range .196-.826 in
- Accessory Size 2
- Interior Volume 6.3 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 552P0D21
- Zoro # G201757977
- UPC # 784474622752
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 2 |
Details
Color | Black |
Material | Poly |
Cable Range | .196-.826 in |
Interior Volume | 6.3 cu in |
Description
HANDLE w/CABLE RANGE POLY BLACK SIZE 2 .196-.826 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Plug 2P 3W 277VAC L7-20P BK/WT (HBL2331)
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL100FA)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 20A, 600V AC, Non-Indicating (TRS20R)
- SIEMENS Lamp Module w/Bulb, Yellow, LED, Plastic (3SU1401-1BC30-1AA0)
- MELTRIC 795P0N15 HANDLE OVERSIZED w/NPT (795P0N15)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- MELTRIC 556P0D35 HANDLE SANTOPRENE w/CABLE RANGE (556P0D35)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK25 (22CC37D0125B)
- Meltric Cable Clamps & Clips