Shop All Cable Clamps & Clips
Meltric
51AA089 GROUND BAR
Mfr # 51AA089
Zoro # G501756120
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Material Metal
- Accessory Size 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 51AA089
- Zoro # G501756120
- UPC # 784474082044
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 2 |
Details
Color | Metal |
Material | Metal |
Description
GROUND BAR METAL SIZE 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BEST CONNECTION Heavy Duty All Metal Toggle 50A 12V S.P (JTT2913F)
- ZORO SELECT Pin and Sleeve Connector, Blue, 5.0 HP (BRY460C9W)
- SOUTH MAIN HARDWARE 11-in 75-lb, Natural, 100 Standard Nylon Tie (220164)
- REMINGTON INDUSTRIES 8 AWG Gauge Stranded Hook Up Wire, 100 ft Length, White, 0.1285" Diameter, GPT, 60 Volts (8GPTSTRWHI100)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- MELTRIC 511M3 ANGLE ADAPTER 30 DEGREE (511M3)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- KLEIN TOOLS Self-Adhesive Cable Mounting Clips, 3-Slot (10-Pack) (450-410)
- Meltric Cable Clamps & Clips