Shop All Cable Clamps & Clips
Meltric
516P0N25443 HANDLE w/NPT SELF EJECTING
Mfr # 516P0N25443
Zoro # G201756987
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Cable Range Apx 1.94-2.44 in
- Accessory Size 6
- Thread Size 2 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 516P0N25443
- Zoro # G201756987
- UPC # 784474626781
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 6 |
Thread Size | 2 1/2" NPT |
Details
Color | Blue |
Material | Poly |
Cable Range | Apx 1.94-2.44 in |
Description
HANDLE w/NPT SELF EJECTING POLY BLUE SIZE 6 2 1/2" NPT Apx 1.94-2.44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC CONNECTOR 3/8""NM SNAP2PK (44655)
- FUJI ELECTRIC 24V-DC 20A AMP 5HP AC CONTACTOR (SC-E02/G)
- HELI-TUBE 3/4 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 3/4 UR-100)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB5AH063)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 3/4" x 100pcs- White (CT-NCC-075-100-WT)
- Meltric Cable Clamps & Clips